Beli relay omron my4n 24vdc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Mini Power Relay MY4 (Relai Daya)
    Mulai

    Rp279.900

    OMRON Mini Power Relay MY4 (Relai Daya)
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
  2. OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    40%
    Mulai

    Rp51.900

    OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  3. Fort General Purpose Relay (Relay Serbaguna)
    Mulai

    Rp27.900

  4. OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    Mulai

    Rp199.900

    OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)
    atribut:
    • Family Type: MYS
    • Product Code: MYS 4202C
    • Coil Voltage (V): 24
    • Contact Material: Ag alloy + Au cladding
    • Contact description: 4PDT
    • Features: Diode, LED
    • Mounting Method: With plug-in socket
    • Operation voltage: DC
    • Poles: 4
    • Rated Carry Current (A): 5
    • Terminal: Plug-in, Solder
    • Transparent Case: Yes
    • Usage: General purpose
    • With Mechanical Indicator: Yes
  5. OMRON Mini Power Relay (Relai Daya)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

  6. OMRON Miniature Power Relay MY-GS-R Series (Relai Daya)
    Mulai

    Rp55.900

    OMRON Miniature Power Relay MY-GS-R Series (Relai Daya)
    Deskripsi:
    - A lineup of models with latching levers added for easier circuit checking.- Reduces wiring work by 60% when combined with the PYF-PU Push-In Plus Socket (according to actual OMRON measurements).- Relays with AC and DC coils have different colors of operating indicators (LEDs).- Printing on the coil tape indicates the operating coil specification.- Mechanical operation indicators are a standard feature on all models.- UL, CSA, IEC (VDE certification), and CQC.
    atribut:
    • Mounting Method: Plug-in Terminal
    • Contact Material: Silver (Ag)
  7. OMRON Mini Power Relay MY2 (Relai Daya)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    OMRON Mini Power Relay MY2 (Relai Daya)
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
  8. OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Mulai

    Rp50.900

    OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)
    Deskripsi:
    Track Mounted Socket, 15 pins for General Purpose Relay MY4
  9. Mitsubishi Electric Plc Melsec-Q Series Power Supply Module
    Mulai

    Rp2.299.900

    Mitsubishi Electric Plc Melsec-Q Series Power Supply Module
    atribut:
    • Input Voltage (V): AC100 to 240V
  10. OMRON General Purpose Relays, Standard type (MY4)
    Mulai

    Rp67.900

    OMRON General Purpose Relays, Standard type (MY4)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
  11. Mitsubishi Electric Plc Melsec-Q Series Cpu Universal Model
    Mulai

    Rp9.099.900

    Mitsubishi Electric Plc Melsec-Q Series Cpu Universal Model
    atribut:
    • Control System: Stored program repeat operation. I/O control method/refresh method
    • External dimensions (Height H x Width W x Depth D) (mm): 98x27.4x89.3
  12. Mitsubishi Electric Basic Base Unit
    Mulai

    Rp12.999.900

    Mitsubishi Electric Basic Base Unit
    atribut:
    • Model of Suitable Unit: MELSEC-Q series unit
    • Operating Temperature Range (°C): (Operation) 0 to 55
    • Series: Q controller
    • Type of Sign: DIN rail
  13. Mitsubishi Electric Universal Model QCPU
    Mulai

    Rp7.499.900

    Mitsubishi Electric Universal Model QCPU
    Deskripsi:
    Number of Input/output Devices : (Bit device) Internal relay/8192 points, latch/step relay/8192 points, annunciator/2048 points, link relay/8192 points (Word device) Timer/2048 points, integration timer/0 points, counter/1024 points, interrupt Pointer/128 points, data register/12288 points, link register/8192 points, file register/65536 points
    atribut:
    • Type of control: Stored program iteration
    • Unit Type: CPU module (Universal model QCPU)
    • In/Out control Method: Refresh method (Direct access input/output is possible by specifying direct access input/output (DX □, DY □))
  14. OMRON Control Relay MY4N-GS AC48 BY OMZ
    Rating:
    100% of 100
    (1)
    Mulai

    Rp97.900

    OMRON Control Relay MY4N-GS AC48 BY OMZ
    atribut:
    • Family Type: MYGS
    • Product Code: MY4 5518A
  15. OMRON Shared Socket Square Socket PYF Surface Connection (Soket Relai)
    Mulai

    Rp37.900

    OMRON Shared Socket Square Socket PYF Surface Connection (Soket Relai)
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
    • With or Without Finger Protection: None
  16. OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)
    Mulai

    Rp90.900

    OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
  17. OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)
    Mulai

    Rp40.900

    OMRON Track Mounted Socket 9-Pins For General Purpose Relay (Soket Relai)
    Deskripsi:
    Track Mounted Socket, 9 pins for General Purpose Relay MY2
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Number of pins (pins): 8
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
Daftar Harga relay omron my4n 24vdc Terbaru November 2026
OMRON Mini Power Relay MY4 (Relai Daya)Rp279.900
OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)Rp51.900
Mitsubishi Electric Plc Melsec-Q Series BaseRp279.900
Fort General Purpose Relay (Relay Serbaguna)Rp27.900
OMRON Control Relay MY4N-D2 DC24 S (Relai Kontrol)Rp199.900
OMRON Mini Power Relay (Relai Daya)Rp189.900
OMRON Miniature Power Relay MY-GS-R Series (Relai Daya)Rp55.900
OMRON Mini Power Relay MY2 (Relai Daya)Rp83.900
OMRON Track Mounted Socket 15-Pins For General Purpose Relay (Soket Relai)Rp50.900
OMRON Relay MY Series (Relai Daya)Rp58.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)